Shop Resideo Sale
Main product image of SIG80-110HLED BreezSignature Adj. 1-Speed Bath Fan w/ Dimmable LED Light/Night Light & H Sensor (80/110 CFM)
Magnifying glass
Hover image to zoom

SIG80-110HLED BreezSignature Adj. 1-Speed Bath Fan w/ Dimmable LED Light/Night Light & H Sensor (80/110 CFM)

SKU:
SIG80-110HLED
Rating:
(0)
Q&A:
(0)
SIG80-110HLED BreezSignature Adj. 1-Speed Bath Fan w/ Dimmable LED Light/Night Light & H Sensor (80/110 CFM)
Magnifying glass
Hover image to zoom
$278.51 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110, 80 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
15.5 Watts
Product Highlight: Amperage
0.48 Amps

Description

–

SIG80-110DLED BreezSignature Adj. 1-Speed Bath Fan w/ Dimmable LED Light/Night Light & H Sensor (80/110 CFM)


The exceptional reliability of Delta's Brushless DC Motor is combined with control options including adjustable continuous low speed down to 30 CFM. Delta Breez model SIG80-110HLED has been awarded ENERGY STAR qualified with Brushless DC Motor engineered to run continuously for a minimum 70,000 hours; airflow rating of 110 CFM and loudness rating of less than 0.3 Sones at 0.1"static pressure as certified by the Home Ventilating Institute (HVI); power consumption of 9.7 Watts with efficiency rating of 12.7 CFM/Watt at 0.1" static pressure; fan will feature motor lock protection and self-compensating motor speed for intended airflow when static pressure is encountered. LED life is 30,000 hours (compare with 10,000 hours CFL life). One 13-Watt LED main light and one 2-Watt LED night light are included. Main light output is 800 Lumens and 3000K. UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring


Product Features

  • ENERGY STAR qualified with innovative brushless DC motor technology
  • Perfectly quiet operation at less than 0.3 Sones
  • Full speed adjustable, 80 or 110 CFM
  • LED life is 30,000 hours (compare with 10,000 hours CFL life)
  • Includes: (1) 13-Watt Dimmable LED light (equivalent to a 60-Watt incandescent bulb) and (1) 2-Watt LED night light. Dimmer switch not included.
  • Main light output: 800 Lumens; 3000K; 90 CRI for high color accuracy and compliance with CEC JA8 Title 24 requirements
  • Allows fan to operate in full speed mode or continuous low speed mode by manual switch
  • For continuous low speed mode, the fan runs continuously at a user-preset lower level (0, 30, 50, 60, or 80 CFM)
  • Adjustable humidity set points between ~50% to ~90% RH
  • Delay time preset positions (0.5, 5, 15, 30, 45, or 60 min)
  • Includes 6" to 4" duct reducer
  • Energy efficiency at 13.8 CFM/Watt
  • Green LED indicator light to show power is on
  • Annual energy cost for 24/7 operation is approximately $7.15* (80 CFM) or $10.20* (110 CFM)

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

0.8

Air Flow Capacity (CFM):

110

80

Duct Size:

6"

Wattage:

15.5

Speeds:

1

Amperage:

0.48

Voltage:

120v

Hertz:

60

Features:

Title 24 Compliant

Humidity Sensor

Multi-Speed for ASHRAE 62.2

Night Light

LED Light

Dimmable Light

Energy Star Rated

Energy Star Rated:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy