Shop Resideo Sale
Main product image of SIG80-110LED BreezSignature Adjustable Single Speed Bath Fan w/ Dimmable LED Light & Night Light (80/110 CFM)
Magnifying glass
Hover image to zoom

SIG80-110LED BreezSignature Adjustable Single Speed Bath Fan w/ Dimmable LED Light & Night Light (80/110 CFM)

SKU:
SIG80-110LED
Rating:
(1)
Q&A:
(0)
SIG80-110LED BreezSignature Adjustable Single Speed Bath Fan w/ Dimmable LED Light & Night Light (80/110 CFM)
Magnifying glass
Hover image to zoom
$231.66 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110, 80 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
15.5 Watts
Product Highlight: Amperage
0.48 Amps

Description

–
SIG80-110LED BreezSignature Adjustable Single Speed Bath Fan w/ Dimmable LED Light & Night Light (80/110 CFM)

The exceptional reliability of Delta’s Brushless DC Motor is combined with control options including adjustable continuous low speed down to 30 CFM. Delta Breez model SIG80-110LED has been awarded ENERGY STAR® qualified with Brushless DC Motor engineered to run continuously for a minimum 70,000 hours; airflow rating of 110 CFM and loudness rating of less than 0.3 Sones at 0.1”static pressure as certified by the Home Ventilating Institute (HVI); power consumption of 9.7 Watts with efficiency rating of 12.7 CFM/Watt at 0.1” static pressure; fan will feature motor lock protection and self-compensating motor speed for intended airflow when static pressure is encountered. LED life is 30,000 hours (compare with 10,000 hours CFL life). One 13-Watt LED main light and one 2-Watt LED night light are included. Main light output is 800 Lumens and 3000K. UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.

Product Features
  • ENERGY STAR® qualified with innovative brushless DC motor technology
  • Perfectly quiet operation at less than 0.3 Sones
  • Full speed adjustable, 80 or 110 CFM
  • LED life is 30,000 hours (compare with 10,000 hours CFL life)
  • Includes: (1) 13-Watt Dimmable LED light (equivalent to a 60-Watt incandescent bulb) and (1) 2-Watt LED night light. Dimmer switch not included.
  • Main light output: 800 Lumens; 3000K; 90 CRI for high color accuracy and compliance with CEC JA8 Title 24 requirements
  • Includes 6" to 4" duct reducer
  • Energy efficiency at 13.8 CFM/Watt
  • Green LED indicator light to show power is on
  • Annual energy cost for 24/7 operation is approximately $7.15* (80 CFM) or $10.20* (110 CFM)

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

0.8

Air Flow Capacity (CFM):

110

80

Duct Size:

6"

Wattage:

15.5

Speeds:

1

Amperage:

0.48

Voltage:

120v

Hertz:

60

Features:

LED Light

Energy Star Rated

Night Light

Multi-Speed for ASHRAE 62.2

Title 24 Compliant

Dimmable Light

Energy Star Rated:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bright and quiet

I bought this to replace a fan from maybe about 25 years ago. Installation was straight forward. The led is nice and bright. Fan is quiet, even on the fastest setting. You can feel the air being moved.
Joe
Taunton,Ma
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy