Shop Resideo Sale
Main product image of SIG80-110MH BreezSignature Adjustable Single Speed Bath Fan w/ Motion & Humidity Sensors (80/110 CFM)
Magnifying glass
Hover image to zoom

SIG80-110MH BreezSignature Adjustable Single Speed Bath Fan w/ Motion & Humidity Sensors (80/110 CFM)

SKU:
SIG80-110MH
Rating:
(0)
Q&A:
(0)
SIG80-110MH BreezSignature Adjustable Single Speed Bath Fan w/ Motion & Humidity Sensors (80/110 CFM)
Magnifying glass
Hover image to zoom
$216.99 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
14.1 Watts
Product Highlight: Amperage
0.38 Amps

Description

–

SIG80-110MH BreezSignature Adjustable Single Speed Bath Fan w/ Motion & Humidity Sensors (80/110 CFM)


The Delta BreezSignature SIG80-110MH offers the full package of performance and control. The exceptional reliability of Delta's brushless DC motor is combined with control options including: motion sensing, humidity sensing and an adjustable continuous low speed down to 30 CFM. BreezSignature SIG80-110MH boasts sound ratings of less than 0.3 Sones and operating efficiencies that far exceed ENERGY STAR v4.0 Residential Ventilating Fan requirements. HVI, UL, and cUL certified. Compliant with ASHRAE 62.2 (local and whole building continuous and intermittent operation) and meets CA Title 24 requirements.


Product Features

  • ENERGY STAR qualified with innovative brushless DC motor technology
  • Perfectly quiet operation at less than 0.3 Sones
  • Full speed adjustable, 80 or 110 CFM
  • When motion is detected, fan runs at full speed. When user leaves, fan remains running at full speed until delay time (20 minutes) has passed, then fan runs humidity control mode
  • For humidity control mode, when humidity is above the user-adjustable set-point, fan runs at full speed. When humidity is below the set-point, the fan runs continuously at a pre-set lower level (0, 30, 50, 60, or 80 CFM)
  • Adjustable humidity set points between ~50% to ~90% RH
  • Includes 6" to 4" duct reducer
  • Energy efficiency at 15.4 CFM/Watt
  • Blue and amber LED indicator lights to show humidity sensor and full speed modes

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

0.8

Air Flow Capacity (CFM):

80

110

Duct Size:

6"

Wattage:

14.1

Speeds:

1

Amperage:

0.38

Voltage:

120v

Hertz:

60

Energy Star Rated:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy