Apply to be a TradeMaster!
Main product image of SIG80-110MHLED BreezSignature Adj. 1-Speed Bath Fan w/ Dimmable LED Light/Night Light & H&M Sensor (80/110 CFM)
Magnifying glass
Hover image to zoom

SIG80-110MHLED BreezSignature Adj. 1-Speed Bath Fan w/ Dimmable LED Light/Night Light & H&M Sensor (80/110 CFM)

SKU:
SIG80-110MHLED
Rating:
(0)
Q&A:
(0)
SIG80-110MHLED BreezSignature Adj. 1-Speed Bath Fan w/ Dimmable LED Light/Night Light & H&M Sensor (80/110 CFM)
Magnifying glass
Hover image to zoom
$284.71 each
In Stock
In Stock
Get 3 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110, 80 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
15.5 Watts
Product Highlight: Amperage
0.48 Amps

Description

–
SIG80-110MHLED BreezSignature Adj. 1-Speed Bath Fan w/ Dimmable LED Light/Night Light & H&M Sensor (80/110 CFM)

The Delta BreezSignature offers the full package of performance and control. The exceptional reliability of Delta’s DC brushless motor is combined with control options including humidity sensing, motion sensing and adjustable continuous low speed down to 30 CFM. BreezSignature boasts sound ratings of less than 0.3 Sones and operating efficiencies that far exceed ENERGY STAR v4.0 Residential Ventilating Fan requirements. Multiple control options are available. BreezSignature is available as a fan only and as a combination fan/LED light night-light.

Product Features
  • ENERGY STAR® qualified with innovative brushless DC motor technology
  • Perfectly quiet operation at less than 0.3 Sones
  • Full speed adjustable, 80 or 110 CFM
  • LED life is 30,000 hours (compare with 10,000 hours CFL life)
  • Includes: (1) 13-Watt Dimmable LED light (equivalent to a 60-Watt incandescent bulb) and (1) 2-Watt LED night light. Dimmer switch not included.
  • Main light output: 800 Lumens; 3000K; 90 CRI for high color accuracy and compliance with CEC JA8 Title 24 requirements
  • When motion is detected, fan runs at full speed. When user leaves, fan remains running at full speed until delay time (20 minutes) has passed, then fan runs humidity control mode
  • For humidity control mode, when humidity is above the user-adjustable set-point, fan runs at full speed. When humidity is below the set-point, the fan runs continuously at a pre-set lower level (0, 30, 50, 60, or 80 CFM)
  • Adjustable humidity set points between ~50% to ~90% RH
  • Energy efficiency at 13.8 CFM/Watt
  • Ceiling mount ventilating fan/LED Light/Night-Light with motion and humidity sensor rated for continuous running
  • Annual energy cost for 24/7 operation is approximately $7.20* (80 CFM) or $10.20* (110 CFM)

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

0.8

Air Flow Capacity (CFM):

110

80

Duct Size:

6"

Wattage:

15.5

Speeds:

1

Amperage:

0.48

Voltage:

120v

Hertz:

60

Features:

Humidity Sensor

Multi-Speed for ASHRAE 62.2

Dimmable Light

Title 24 Compliant

Energy Star Rated

Night Light

Motion Sensor

LED Light

Energy Star Rated:

Yes

Warranty:

3 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy