Shop Resideo Sale
Main product image of SIG80 BreezSignature G2 Series, Single Speed Bath Fan (80 CFM)
Magnifying glass
Hover image to zoom

SIG80 BreezSignature G2 Series, Single Speed Bath Fan (80 CFM)

SKU:
SIG80
Rating:
(0)
Q&A:
(0)
SIG80 BreezSignature G2 Series, Single Speed Bath Fan (80 CFM)
Magnifying glass
Hover image to zoom
$160.78 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
8.2 Watts

Description

–
SIG80 BreezSignature G2 Series, Single Speed Bath Fan (80 CFM)

Signature G2 boasts <0.3 sone levels at 110 CFM and enhanced air flows at 0.25” static pressure. Add an LED indicator light so you know the fan is running, a fresh grille design, and the exceptional reliability and efficiency of Delta’s DC brushless motor, and you have a winner. Signature G2 is available with adjustable humidity and speed controls, motion sensing capabilities, and a delay timer. Innovative DC brushless motor design for long life, low noise, and low power consumption

Features:
  • Energy savings up to 71%
  • <0.3 sones - lowest noise level among competing fans
  • Exceeds ENERGY STAR requirement by 592% in energy efficiency
  • Motion-sensing, humidity-sensing, and dual-speed options available with user-adjustable continuous low speed

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

<0.3

Air Flow Capacity (CFM):

80

Energy Star Rated:

Yes

Duct Size:

4"

Speeds:

1

Wattage:

8.2

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy