Apply to be a TradeMaster!
Main product image of SIG80D BreezSignature G2 Series, Dual Speed Bath Fan (80 CFM)
Magnifying glass
Hover image to zoom

SIG80D BreezSignature G2 Series, Dual Speed Bath Fan (80 CFM)

SKU:
SIG80D
Rating:
(1)
Q&A:
(0)
SIG80D BreezSignature G2 Series, Dual Speed Bath Fan (80 CFM)
Magnifying glass
Hover image to zoom
$172.11 each
In Stock
In Stock
Get 62 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes

Description

–
SIG80D BreezSignature G2 Series, Dual Speed Bath Fan (80 CFM)

Low noise ceiling mount ventilating fan with dual speed rated for continuous running. Fan has been awarded ENERGY STAR® . It is HVI, UL, and cUL certi?ed, and can be used to comply with ASHRAE 62.2 (local and whole building continuous and intermit-tent operation). Meets CA Title 24 requirements.

Product Features
  • ENERGY STAR® qualified with innovative brushless DC motor technology
  • Perfectly quiet operation at less than 0.3 Sones
  • Ceiling mount ventilating fan with dual speed rated for continuous running
  • Allows fan to operate in full speed mode or continuous low speed mode by manual switch
  • For continuous low speed mode, the fan runs continuously at a user-preset lower level (0, 30, 50, or 60 CFM)
  • Delay time preset positions (0.5, 5, 15, 30, 45, or 60 minutes)
  • Energy efficiency at 9.7 CFM/Watt
  • Green and amber LED indicator lights to show continuous low speed and full speed modes

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

<0.3

Voltage:

120v

Air Flow Capacity (CFM):

80

Energy Star Rated:

Yes

Duct Size:

4"

Speeds:

2

Wattage:

8.2

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great alternative to Panasonic

To qualify for an insulation and air sealing subsidy on my rental property, i was required to provide a constant source of ventilation. The contractor recommended a Panasonic two-speed fan for this. I had questions about the product, no one at Panasonic responded to my email or answered the phone. Delta provided full documentation about their product in PDF form, easy to find online, so I purchased the Delta product. Doesn't hurt Delta charges less, too. The unit was relatively straightforward to install, I was able to pull constant hot and switched hot from the light fixture box, so the fan operates at a silent 30 cfm constantly and ramps up to full speed when the bathroom light is switched on. I like this arrangement as its very simple for the renter. Full speed is audible but not intrusive, just a whooshing sound. The two disappointments I have are the grill looks cheap, and there is no built in service disconnect. The instructions say to turn off the breaker for servicing. In my case, the tenant would be cleaning in the dark with no way to power a vacuum. If cleaning is difficult, renters won't do it. I addressed this by drilling a hole in the in-built junction box and adding a Double Pole Single Throw (DPST) switch to kill both sources of voltage for cleaning and servicing.
NoMi Homie
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy