Shop Resideo Sale
Main product image of SLM50-110-C BreezSlim Bath Fan (50/80/110 CFM)
Magnifying glass
Hover image to zoom

SLM50-110-C BreezSlim Bath Fan (50/80/110 CFM)

SKU:
SLM50-110-C
Rating:
(2)
Q&A:
(0)
SLM50-110-C BreezSlim Bath Fan (50/80/110 CFM)
Magnifying glass
Hover image to zoom
$96.97 each
In Stock
In Stock
Get 146 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50, 80, 110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
24 Watts

Description

–
SLM50-110-C BreezSlim Bath Fan (50/80/110 CFM)

Delta BreezSlim SLM50-110-C is suitable for ceiling or wall mount installation. It is ENERGY STAR qualified with Brushless DC Motor engineered to run continuously for a minimum 70,000 hours; airflow rating of 110 CFM and loudness rating of 1.2 Sones at 0.1 static pressure as certified by the Home Ventilating Institute (HVI); power consumption of 16.5 Watts with efficiency rating of 6.6 CFM/Watt at 0.1” static pressure; fan will feature motor lock protection and self-compensating motor speed for intended airflow when static pressure is encountered. UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.

Features:
  • ENERGY STAR® qualified with innovative brushless DC motor technology
  • UL approved for ceiling and wall mount installation. It can fit in a 4" wall
  • 4" Oval Duct
  • SLM50-110-C can fit with Ceiling Radiation Damper SMT-CRD
  • Full speed adjustable, 50CFM, 80CFM or 110CFM
  • Perfectly quiet operation at <0.3 sones (50CFM), 0.4 sones (80CFM), 1.2 sones (110CFM)
  • Energy efficiency at 8.3 CFM/Watt(50CFM), 9.4 CFM/Watt(80CFM), 6.6 CFM/Watt(110CFM)
  • Turn the power switch on/off to operate on/off, LED indicator will be green when power is on
  • Annual energy cost for 24/7 operation is approximately $6.31* (50CFM), $8.94* (80CFM), $17.35* (110CFM)

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

1.5

Air Flow Capacity (CFM):

50

80

110

Energy Star Rated:

Yes

Duct Size:

4"

Wattage:

24

Speeds:

1

Voltage:

120v

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

You get more than you pay for

I installed a mini-split in my rental property and needed a way to move conditioned air from the main room to the bedroom. I installed this unit in a wall as a room-to-room fan. Its nearly silent on medium and makes a gentle whoosh sound on high, and after several months of use the tenant reports she is very pleased by the improved comfort of her bedroom. The selectable fan speed is great in this application for balancing comfort and sound.
NoMi Homie
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low Profile made it possible

Very nice product, variable fan speed select-able. I needed a low profile fan as a gas pipe in the basement ceiling only gave me a 5 1/2 inch clearance to work with. Also had a somewhat short electrical wire to work with, and the vent pipe was on the opposite side. So vent pipe and electrical connections had to be opposite sides of the vent fan. This fan satisfied all my needs! It was very well configured for old construction installation!! Instructions were good.
RobertM
Fairfax, Va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy