Apply to be a TradeMaster!
Main product image of BreezSlim G1 50 CFM Motor & Grille
Magnifying glass
Hover image to zoom

BreezSlim G1 50 CFM Motor & Grille

SKU:
SLM50-B
Rating:
(3)
Q&A:
(0)
BreezSlim G1 50 CFM Motor & Grille
Magnifying glass
Hover image to zoom
$63.06 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50 CFM

Description

–
Note: This is the replacement motor and grille only; The SLM50 is the complete fan with housing assembly.

BreezSlim G1 50 CFM Motor & Grille

Specs

–
Product Type:

Grille

Motor

Air Flow Capacity (CFM):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I am definatly going to use Supply House again!

Product was shipped in a timely manner. Service was great!
Happy customer
Ames, IA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No issues

Product arrived as advertised and installed without issue.
DIY
Miami
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as described

Great customer service, time and products.
Pirate
Seattle Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy