Apply to be a TradeMaster!
Main product image of BreezSlim G1 70 CFM Motor & Grille
Magnifying glass
Hover image to zoom

BreezSlim G1 70 CFM Motor & Grille

SKU:
SLM70-B
Rating:
(4)
Q&A:
(0)
BreezSlim G1 70 CFM Motor & Grille
Magnifying glass
Hover image to zoom
$70.94 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM

Description

–
BreezSlim G1 70 CFM Motor & Grille

Specs

–
Product Type:

Motor

Grille

Air Flow Capacity (CFM):

70

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Great product, running smoothly, Doesn't make noise, really good.
Luis v
Los Ángeles
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and quality for my use.

This product is an exact replacement I use alot of.
Shadow
Jax fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

All good
Curt
Benton Harbor Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes 💯 %

Super ,good product and service
Nuke
Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy