Apply to be a TradeMaster!
Main product image of SLM70 BreezSlim G1 Series Bath Fan (70 CFM) w/ Humidity Sensor
Magnifying glass
Hover image to zoom

SLM70 BreezSlim G1 Series Bath Fan (70 CFM) w/ Humidity Sensor

SKU:
SLM70H
Rating:
(0)
Q&A:
(0)
SLM70 BreezSlim G1 Series Bath Fan (70 CFM) w/ Humidity Sensor
Magnifying glass
Hover image to zoom
$103.65 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
2 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes

Description

–
Features
  • ENERGY STAR® qualified with innovative brushless DC motor technology
  • In humidity sensing mode, the fan will start when humidity is above 60%, and will stop when humidity is below 60% automatically
  • UL approved for ceiling or wall mount installation
  • The only 7.5" x 7.25" small size bath fan in the market
  • Compact housing for easy retrofit and replacement of older bath fans
  • Quiet operation at 2.0 Sones
  • Energy effciency rating approximately 5.8 CFM/Watt
  • Allows fan to operate in full speed mode or humidity control mode by cycling ON/OFF switch
  • Blue and Amber LED indicator light to show humidity sensor and full speed modes
  • Annual energy cost for 24/7 operation is approximately $13.78

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

2

Air Flow Capacity (CFM):

70

Energy Star Rated:

Yes

Duct Size:

3"

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy