Shop Resideo Sale
Main product image of SMT130H BreezSmart Series, Single Speed Bath Fan with Humidity Sensor (130 CFM)
Magnifying glass
Hover image to zoom

SMT130H BreezSmart Series, Single Speed Bath Fan with Humidity Sensor (130 CFM)

SKU:
SMT130H
Rating:
(0)
Q&A:
(0)
SMT130H BreezSmart Series, Single Speed Bath Fan with Humidity Sensor (130 CFM)
Magnifying glass
Hover image to zoom
$217.32 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
130 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
11.6 Watts

Description

–
SMT130H BreezSmart Series, Single Speed Bath Fan with Humidity Sensor (130 CFM)

Performance meets technology with Delta BreezSmart Series, which incorporates Delta’s super reliable DC brushless motor at higher CFMs with adjustable humidity and speed, motion sensing, and a delay timer. The BreezSmart series delivers 130 CFM and 150CFM at incredibly low noise, <0.3 Sones, while consuming less than 17 Watts of power. All models have been recognized as ENERGY STAR Most Efficient in 2014. Delta BreezSmart is a remarkable feat for residential ventilation.

Features:
  • Energy savings up to 67%
  • <0.3 sones - lowest noise level among competing fans
  • Exceeds ENERGY STAR requirement by 300% in energy efficiency
  • Motion-sensing, humidity-sensing, and dual-speed options available with user-adjustable continuous low speed

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

<0.3

Air Flow Capacity (CFM):

130

Energy Star Rated:

Yes

Duct Size:

6"

Wattage:

11.6

Speeds:

1

Warranty:

3 Year

Features:

Humidity Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy