Performance meets technology with Delta BreezSmart Series, which incorporates Delta's super reliable DC brushless motor at higher CFMs with adjustable humidity and speed, motion sensing, and a delay timer. The BreezSmart series dual speed fan delivers 150 and 200 CFM at incredibly low noise, at 0.4 sones (150 CFM) and 1.0 sone (200 CFM), while consuming only 24 Watts of power. All models have been recognized as ENERGY STAR Most Efficient in 2014. Delta BreezSmart is a remarkable feat for residential ventilation.
| Sone: | <0.3 |
|---|---|
| Wattage: | 16.9 |
| Warranty: | 3 Year |
| Speeds: | 1 |
| Product Type: | Ventilation Fan |
| Energy Star Rated: | Yes |
| Air Flow Capacity (CFM): | 150 |
| Duct Size: | 6" |
| Application: | Bathroom |