Apply to be a TradeMaster!
Main product image of SMT150D BreezSmart Series, Dual Speed Bath Fan (110/150 CFM)
Magnifying glass
Hover image to zoom

SMT150D BreezSmart Series, Dual Speed Bath Fan (110/150 CFM)

SKU:
SMT150D
Rating:
(0)
Q&A:
(0)
SMT150D BreezSmart Series, Dual Speed Bath Fan (110/150 CFM)
Magnifying glass
Hover image to zoom
$206.73 each
In Stock
In Stock
Get 7 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110/150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
16.9 Watts

Description

–
SMT150D BreezSmart Series, Dual Speed Bath Fan (110/150 CFM)

Performance meets technology with Delta BreezSmart Series, which incorporates Delta’s super reliable DC brushless motor at higher CFMs with adjustable humidity and speed, motion sensing, and a delay timer. The BreezSmart series delivers 130 CFM and 150CFM at incredibly low noise, <0.3 Sones, while consuming less than 17 Watts of power. All models have been recognized as ENERGY STAR Most Efficient in 2014. Delta BreezSmart is a remarkable feat for residential ventilation.

Features:
  • Energy savings up to 67%
  • <0.3 sones - lowest noise level among competing fans
  • Exceeds ENERGY STAR requirement by 300% in energy efficiency
  • Motion-sensing, humidity-sensing, and dual-speed options available with user-adjustable continuous low speed

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

<0.3

Air Flow Capacity (CFM):

110/150

Energy Star Rated:

Yes

Duct Size:

6"

Wattage:

16.9

Speeds:

2

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy