Shop Resideo Sale
Main product image of VFB25ACH BreezSignature Ventilation Bath Fan w/ Humidity Sensor (80 CFM)
Magnifying glass
Hover image to zoom

VFB25ACH BreezSignature Ventilation Bath Fan w/ Humidity Sensor (80 CFM)

SKU:
VFB25ACH
Rating:
(0)
Q&A:
(0)
VFB25ACH BreezSignature Ventilation Bath Fan w/ Humidity Sensor (80 CFM)
Magnifying glass
Hover image to zoom
$143.70 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
9.3 Watts
Product Highlight: Amperage
0.15 Amps

Description

–
VFB25ACH BreezSignature Ventilation Bath Fan w/ Humidity Sensor (80 CFM)

Low noise ceiling mount ventilating fan with humidity sensor, rated for continuous running. ENERGY STAR qualified. Evaluated by Underwriter Laboratories and conforms to both UL and cUL safety standards

Product Features
  • ENERGY STAR® qualified with DC Motor technology
  • Perfectly quiet operation at less than 0.3 Sones
  • Ceiling mount ventilating fan for continuous running
  • In humidity control mode, the fan will automatically start when humidity is above the user-adjustable set-point. If humidity level is below the user-adjustable set-point, until a 10-minute time delay has elapsed the fan will stop automatically
  • Adjustable humidity set points between ~50% to ~80% RH
  • Allows fan to operate in full speed mode or humidity control mode by cycling ON/OFF switch
  • Blue and amber LED indicator lights to show humidity sensor mode and full speed mode
  • Annual energy cost for 24/7 operation is approximately $7.57*

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

0.8

Air Flow Capacity (CFM):

80

Duct Size:

4"

Wattage:

9.3

Speeds:

1

Amperage:

0.15

Voltage:

110-220V

120v

Hertz:

50 to 60

Energy Star Rated:

Yes

Features:

Humidity Sensor

Energy Star Rated

Title 24 Compliant

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy