Shop Resideo Sale
Main product image of VFB25ADBT BreezSignature Ventilation Fan w/ Bluetooth Stereo Speaker (110 CFM)
Magnifying glass
Hover image to zoom

VFB25ADBT BreezSignature Ventilation Fan w/ Bluetooth Stereo Speaker (110 CFM)

SKU:
VFB25ADBT
Rating:
(0)
Q&A:
(0)
VFB25ADBT BreezSignature Ventilation Fan w/ Bluetooth Stereo Speaker (110 CFM)
Magnifying glass
Hover image to zoom
$191.51 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1, 1.5 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
15 Watts
Product Highlight: Amperage
0.3 Amps

Description

–
VFB25ADBT BreezSignature Ventilation Fan w/ Bluetooth Stereo Speaker (110 CFM)

Low noise ceiling mount ventilating fan with Bluetooth speaker, rated for continuous running. Fan has been awarded ENERGY STAR. It is HVI, UL and cUL certified, and can be used to comply with ASHRAE 62.2 (local and whole building intermittent operation).

Product Features
  • ENERGY STAR® qualified with innovative brushless DC motor technology
  • Long-lasting, brushless DC motor engineered to operate minimum 70,000 hours
  • Quiet operation at 1.0 Sone, so you hear your entertainment, not the fan
  • Speaker safety rating of IPX4 for water resistance
  • Convenient device-to-speaker range of 32'
  • Includes a built-in Bluetooth 2.1, Stereo Speaker 4 ohm 2W x 2
  • Play audio through most Bluetooth wireless devices
  • Attractive grille complements any décor
  • UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring
  • Annual energy cost for 24/7 full speed operation is approximately $14.94*

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

1

1.5

Air Flow Capacity (CFM):

110

Duct Size:

4"

Wattage:

15

Speeds:

1

Amperage:

0.3

Voltage:

110-220V

Hertz:

50 to 60

Energy Star Rated:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy