Apply to be a TradeMaster!
Main product image of VFB25AEH BreezSignature Ventilation Bath Fan w/ Humidity Sensor (130 CFM)
Magnifying glass
Hover image to zoom

VFB25AEH BreezSignature Ventilation Bath Fan w/ Humidity Sensor (130 CFM)

SKU:
VFB25AEH
Rating:
(0)
Q&A:
(0)
VFB25AEH BreezSignature Ventilation Bath Fan w/ Humidity Sensor (130 CFM)
Magnifying glass
Hover image to zoom
$129.27 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
130 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
22 Watts
Product Highlight: Amperage
0.36 Amps

Description

VFB25AEH BreezSignature Ventilation Bath Fan w/ Humidity Sensor (130 CFM)

Low noise ceiling mount ventilating fan with humidity sensor, rated for continuous running. ENERGY STAR qualified. Evaluated by Underwriter Laboratories and conforms to both UL and cUL safety standards

Product Features
  • ENERGY STAR® qualified with DC Motor technology
  • Ceiling mount ventilating fan for continuous running
  • Quiet operation at 2.0 sones
  • In humidity control mode, the fan will automatically start when humidity is above the user-adjustable set-point. If humidity level is below the user-adjustable set-point, until a 10-minute time delay has elapsed the fan will stop automatically
  • Adjustable humidity set points between ~50% to ~80% RH
  • Allows fan to operate in full speed mode or humidity control mode by cycling ON/OFF switch
  • Blue and amber LED indicator lights to show humidity sensor mode and full speed mode
  • Annual energy cost for 24/7 operation is approximately $23.13*

Specs

Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

2

Air Flow Capacity (CFM):

130

Duct Size:

4"

Wattage:

22

Speeds:

1

Amperage:

0.36

Voltage:

110-220V

120v

Hertz:

50 to 60

Features:

Energy Star Rated

Humidity Sensor

Title 24 Compliant

Energy Star Rated:

Yes

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy