Apply to be a TradeMaster!
Main product image of Bottle Trap (Champagne Bronze), DT041141-CZ
Magnifying glass
Hover image to zoom

Bottle Trap (Champagne Bronze), DT041141-CZ

Brand:
Delta
SKU:
DT041141-CZ
Rating:
(0)
Q&A:
(0)
Bottle Trap (Champagne Bronze), DT041141-CZ
Magnifying glass
Hover image to zoom
$249.90 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Material
Brass

Description

–
Note: This product is not approved for installation in the following states: MA

Create a cohesive look in the bath and bring your personal taste to exposed vanity designs by thoughtfully coordinating this decorative p-trap to your Delta fixtures through a range of finishes. For the detail-oriented or finishing touch appreciators, our decorative fittings elevate the entire bathroom with contemporary, transitional and traditional accents all in matching Delta finishes. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Polish your bath's aesthetic with a decorative p-trap that perfectly matches Delta Faucet finishes
  • Easily coordinate with other Delta products and accessories
  • Replace unsightly p-traps with sink fittings you'll want to showcase
  • Durable brass construction
  • Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
  • 12-inch straight arm
  • Escutcheon included

Specs

–
Finish:

Champagne Bronze

Material:

Brass

Type:

Bottle Trap

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy