Apply to be a TradeMaster!
Main product image of Lahara Metal Lever 2 Handle Bathroom Handle Set (Chrome), H238
Magnifying glass
Hover image to zoom

Lahara Metal Lever 2 Handle Bathroom Handle Set (Chrome), H238

Brand:
Delta
SKU:
H238
Rating:
(0)
Q&A:
(0)
Lahara Metal Lever 2 Handle Bathroom Handle Set (Chrome), H238
Magnifying glass
Hover image to zoom
$65.69 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc

Description

–
Lahara Metal Lever 2 Handle Bathroom Handle Set (Chrome)

Specs

–
Finish:

Chrome

Handle Style:

Lever

Number of Handles:

2

Type:

Handle

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy