Apply to be a TradeMaster!
Main product image of Brilliance Stainless Metal 2 Lever Handle Set for Bidet/Lavatory/Kitchen Faucets, H269SS
Magnifying glass
Hover image to zoom

Brilliance Stainless Metal 2 Lever Handle Set for Bidet/Lavatory/Kitchen Faucets, H269SS

Brand:
Delta
SKU:
H269SS
Rating:
(0)
Q&A:
(0)
Brilliance Stainless Metal 2 Lever Handle Set for Bidet/Lavatory/Kitchen Faucets, H269SS
Magnifying glass
Hover image to zoom
$86.74 each
In Stock
In Stock
Get 1 Wed, Oct 28

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Metal
Product Highlight: Used With
Delta

Description

–
Brilliance Stainless Metal Lever 2 Lever Handle Set for Bidet/Lavatory/Kitchen Faucets

Product Overview
This Orleans replacement lever handle set is designed for use with the Orleans two-handle Roman tub faucets. Includes set screws.

Product Details
  • Material: Metal
  • Number of Handles:2
  • Product Type: Lever
  • Finish: Brilliance Stainless
  • Standard: ADA
  • Used on: Bidet/Lavatory/Kitchen Faucets

Specs

–
Finish:

Stainless Steel

Product Type:

Lever

Material:

Metal

Used With:

Delta

Number of Handles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy