Apply to be a TradeMaster!
Main product image of Stryke Integrated Diverter Helo Handle (Venetian Bronze), H560RB
Magnifying glass
Hover image to zoom

Stryke Integrated Diverter Helo Handle (Venetian Bronze), H560RB

Brand:
Delta
SKU:
H560RB
Rating:
(0)
Q&A:
(0)
Stryke Integrated Diverter Helo Handle (Venetian Bronze), H560RB
Magnifying glass
Hover image to zoom
$97.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Helo
Product Highlight: Finish
Venetian Bronze

Description

–
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Pair this handle kit with any of the Stryke less-handle single-handle faucets for a complete look in the bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • For use with Delta Stryke integrated diverter valves
  • Diverter handle diverts the flow of water between components
  • Does not control volume or temperature
  • Includes set screw
  • Includes Allen wrench for easy installation
  • Helo spoke handle adds a custom touch with its distinctive 3-spoke design

Specs

–
Number of Handles:

1

Material:

Zinc

Type:

Handle

Handle Style:

Helo

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy