Apply to be a TradeMaster!
Main product image of Handle 1 Handle Volume FM Tub Filler/14S, H566 (Chrome)
Magnifying glass
Hover image to zoom

Handle 1 Handle Volume FM Tub Filler/14S, H566 (Chrome)

Brand:
Delta
SKU:
H566
Rating:
(0)
Q&A:
(0)
Handle 1 Handle Volume FM Tub Filler/14S, H566 (Chrome)
Magnifying glass
Hover image to zoom
$52.90 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. This single lever handle kit may be used with Dorval single handle tub/shower faucets. Easy to install, simply fit the handle over the stem unit and secure with the included set screw and allen wrench. You can install with confidence, knowing that Delta backs this handle kit with a lifetime limited warranty.

Features:
  • For use with Dorval 14S series faucets
  • May also be used with Dorval floor-mount roman tub filler
  • ADA compliant metal lever handles
  • Red/blue indicators
  • Includes set screw for easy installation

Specs

–
Type:

Handle

Number of Handles:

1

Material:

Zinc

Finish:

Chrome

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy