Apply to be a TradeMaster!
Main product image of Dorval 1 Handle Roman Tub & WM Tub Filler (Stainless), H568SS
Magnifying glass
Hover image to zoom

Dorval 1 Handle Roman Tub & WM Tub Filler (Stainless), H568SS

Brand:
Delta
SKU:
H568SS
Rating:
(0)
Q&A:
(0)
Dorval 1 Handle Roman Tub & WM Tub Filler (Stainless), H568SS
Magnifying glass
Hover image to zoom
$164.90 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. This two lever handle kit may be used with Dorval two handle deck-mount roman tub faucets and two handle wall-mount tub filler faucets. Easy to install, simply fit the handle over the stem unit and secure with the included set screw and allen wrench. You can install with confidence, knowing that Delta backs this handle kit with a lifetime limited warranty.

Features:
  • For use with Dorval two handle deck-mount roman tub faucets
  • May also be used with Dorval two handle wall-mount tub filler faucets
  • ADA compliant metal lever handles
  • Red/blue indicators
  • Includes set screws for easy installation

Specs

–
Material:

Zinc

Handle Style:

Lever

Type:

Handle

Number of Handles:

2

Finish:

Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy