Apply to be a TradeMaster!
Main product image of Chrome Metal 2 Lever Handle Set - Roman Tub, H669
Magnifying glass
Hover image to zoom

Chrome Metal 2 Lever Handle Set - Roman Tub, H669

Brand:
Delta
SKU:
H669
Rating:
(0)
Q&A:
(0)
Chrome Metal 2 Lever Handle Set - Roman Tub, H669
Magnifying glass
Hover image to zoom
$94.17 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Delta
Product Highlight: Material
Metal
Product Highlight: Size
3-1/4"

Description

–
Chrome Metal Lever 2 Lever Handle Set - Roman Tub

Product Overview
This Orleans replacement lever handle set is designed for use with the Orleans two-handle Roman tub faucets. Includes set screws.

Product Details
  • Material: Metal
  • Number of Handles:2
  • Product Type: Lever
  • Finish: Chrome
  • Standard: ADA
  • Size: 3-1/4"

Specs

–
Finish:

Chrome

Product Type:

Lever

Used With:

Delta

Material:

Metal

Size:

3-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy