Apply to be a TradeMaster!
Main product image of Lilah 24" Single Towel Bar (Chrome), IAO20124
Magnifying glass
Hover image to zoom

Lilah 24" Single Towel Bar (Chrome), IAO20124

Brand:
Delta
SKU:
IAO20124
Rating:
(0)
Q&A:
(0)
Lilah 24" Single Towel Bar (Chrome), IAO20124
Magnifying glass
Hover image to zoom
$38.14 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
24" Length

Description

–
Lilah 24" Single Towel Bar (Chrome)

Specs

–
Type:

Towel Bar

Series:

Lilah

Finish:

Chrome

Material:

Stainless Steel

Length (Inches):

24"

Product Type:

Towel Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy