Apply to be a TradeMaster!
Main product image of Kendari 24" Towel Bar w/ Glass Shelf (Chrome), IAO35032
Magnifying glass
Hover image to zoom

Kendari 24" Towel Bar w/ Glass Shelf (Chrome), IAO35032

Brand:
Delta
SKU:
IAO35032
Rating:
(0)
Q&A:
(0)
Kendari 24" Towel Bar w/ Glass Shelf (Chrome), IAO35032
Magnifying glass
Hover image to zoom
$149.98 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
24" Length

Description

–
Kendari 24" Towel Bar w/ Glass Shelf (Chrome)

Specs

–
Material:

Metal

Finish:

Chrome

Series:

Kendari

Product Type:

Towel Bar

Type:

Towel Bar

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy