Apply to be a TradeMaster!
Main product image of Flexible Roman Tub Rough-In Valve, R2700
Magnifying glass
Hover image to zoom

Flexible Roman Tub Rough-In Valve, R2700

Brand:
Delta
SKU:
R2700
Rating:
(0)
Q&A:
(0)
Flexible Roman Tub Rough-In Valve, R2700
Magnifying glass
Hover image to zoom
$115.45 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
Features:
  • 3-hole 8 - 16" installation
  • Flexible mounting arrangement
  • Adjust to 1 1/4" max. deck thickness
  • Roman tub trim sold separately
  • RP18504 adds 1" to max. deck thickness
  • 18 gpm @ 60 psi, 68 L/min @ 414 kPa
  • Lifetime Faucet and Finish Warranty

Specs

–
Number of Holes:

3

Connection Size:

5/8"

Connection Type:

Sweat

Flow Rate (GPM):

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy