Apply to be a TradeMaster!
Main product image of 3-Hole Roman Tub Rough In Valve Kit w/ 1/2" Expansion PEX Connection, R2707-MF
Magnifying glass
Hover image to zoom

3-Hole Roman Tub Rough In Valve Kit w/ 1/2" Expansion PEX Connection, R2707-MF

Brand:
Delta
SKU:
R2707-MF
Rating:
(2)
Q&A:
(0)
3-Hole Roman Tub Rough In Valve Kit w/ 1/2" Expansion PEX Connection, R2707-MF
Magnifying glass
Hover image to zoom
$155.48 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPEX Connection

Description

–
Features:
  • Integral 1/2" PEX cold expansion connections
  • Includes the cartridge
  • For use with 3-hole 2-handle Roman tub trim kits
  • Maximum 2-1/2 in. deck thickness
  • 18 GPM at 60 psi
  • No additional mounting kits required
  • Trim sold separately
  • Limited lifetime manufacturer warranty

Specs

–
Number of Holes:

3

Size:

1/2"

Connection Type:

ProPEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Good quality product.
Big papa
Lake city fla
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

It arrived promptly. Product came as described
Water Faucet Valves
Phoenix
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy