The Day Savers – A National Tradesmen Day Contest
Main product image of Two Handle Flexible Mount 3-Hole Roman Tub Rough In Valve Kit , R2707
Magnifying glass
Hover image to zoom

Two Handle Flexible Mount 3-Hole Roman Tub Rough In Valve Kit , R2707

Brand:
Delta
SKU:
R2707
Rating:
(1)
Q&A:
(0)
Two Handle Flexible Mount 3-Hole Roman Tub Rough In Valve Kit , R2707
Magnifying glass
Hover image to zoom
$130.26 each
In Stock
In Stock
Get 2 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
5/8" Connection
Product Highlight: Connection Type
Sweat Connection

Description

Two Handle Flexible Mount 3-Hole Roman Tub Rough In Valve Kit

Features:
  • Solid fabricated brass end valves
  • 3-hole flexible deck or ledge mount installation
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • 3-Hole Roman Tub Rough-in installation kit
  • Flexible deck or ledge mounting arrangement
  • Self-locating basis
  • Tighten/adjust from above the deck
  • Finish: Not Applicable
  • Two Handle Roman Tub Rough-In Kit
  • Flexible Deck or Ledge Mount
  • Adjustable Rough-In for Thin or Thick Deck Installations
  • Installed Before Mud and tile Applied in Thick Deck Situation
  • 16" (406 mm) Maximum Widespread (without using additional tubing)
  • Temperature and Volume Controlled with Handles
  • Trim Kit Must Also be Ordered to Complete Installation

Standard Specifications:
  • 3-hole 8"-16" installation
  • Deck Thickness: 2.25"
  • Valve Type: Washerless stem cartridge
  • 5/8" O.D. copper supply inlet tubes
  • 5/8" O.D. corrugated copper supply outlet tubes
  • Widespread 16" (406 mm) maximum centers without using additional tubing
  • Flexible deck or ledge mount installation
  • Solid fabricated brass end valves and spout body
  • Control mechanism shall be of the rotating cylinder type with ceramic plate and 180º rotation, with replaceable ceramic seats operating in stainless steel lined sockets
  • Hot and cold stems are interchangeable
  • Temperature and volume controlled with handles
  • All operating parts shall be replaceable from the top
  • NOTE: Trim kit must also be ordered to complete installation; refer to separate trim kit specifications to determine the best rough-in kit and handle spacing for your situation (spacing could be 8" - 16" (203 mm - 406 mm))
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Connection Size:

5/8"

Number of Holes:

3

Connection Type:

Sweat

Valve Type:

Washerless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked Great

Fit my Delta faucets perfectly , easy order
GH
WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy