Apply to be a TradeMaster!
Main product image of Trinsic Series Floor Mount Tub Filler - Rough-In Kit, R4700-FL
Magnifying glass
Hover image to zoom

Trinsic Series Floor Mount Tub Filler - Rough-In Kit, R4700-FL

Brand:
Delta
SKU:
R4700-FL
Rating:
(0)
Q&A:
(0)
Trinsic Series Floor Mount Tub Filler - Rough-In Kit, R4700-FL
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 8 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
Features:
  • Rough-in kit only, must purchase trim kit separately
  • 1/2 in. sweat rough-in
  • 1-hole installation
  • Machined brass body with stainless steel mounting plate
  • Ships with test plugs and plaster guard
  • Can be installed on concrete surfaces
  • 6.0 gpm @ 60 psi, 22.7 L/min @ 41
  • Adjust to 2" max deck thickness
  • Lifetime limited warranty covers parts and finish defects

Specs

–
Number of Holes:

1

Connection Size:

1/2"

Connection Type:

Sweat

Flow Rate (GPM):

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy