Apply to be a TradeMaster!
Main product image of 4-Hole Roman Tub Faucet w/ Handshower Rough In Valve Kit, R4707
Magnifying glass
Hover image to zoom

4-Hole Roman Tub Faucet w/ Handshower Rough In Valve Kit, R4707

Brand:
Delta
SKU:
R4707
Rating:
(0)
Q&A:
(0)
4-Hole Roman Tub Faucet w/ Handshower Rough In Valve Kit, R4707
Magnifying glass
Hover image to zoom
$268.41 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
Features:
  • Rough-in kit only
  • For use with 4-hole 2-handle Roman tubs with hand shower trim kits
  • Flexible mounting arrangement for design flexibility
  • Roman tub and hand shower trim sold separately
  • Limited lifetime manufacturer warranty

Specs

–
Number of Holes:

4

Connection Size:

5/8"

Connection Type:

Sweat

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy