Apply to be a TradeMaster!
Main product image of Hydra Choice 1/2" Body Spray Rough In Valve, R50200
Magnifying glass
Hover image to zoom

Hydra Choice 1/2" Body Spray Rough In Valve, R50200

Brand:
Delta
SKU:
R50200
Rating:
(0)
Q&A:
(0)
Hydra Choice 1/2" Body Spray Rough In Valve, R50200
Magnifying glass
Hover image to zoom
$111.58 each
In Stock
In Stock
Get 15 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Features:
  • Covered under Delta's limited lifetime faucet & finish warranty
  • 1/2" rough-in all brass construction; forged brass body
  • Includes test cap and plasterguard
  • Note: Rough-in only (trim and body spray sold separately)

Specs

–
Connection Size:

1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy