Apply to be a TradeMaster!
Main product image of Dorval Pull-up Diverter Tub Spout (Champagne Bronze), RP100196CZ
Magnifying glass
Hover image to zoom

Dorval Pull-up Diverter Tub Spout (Champagne Bronze), RP100196CZ

Brand:
Delta
SKU:
RP100196CZ
Rating:
(0)
Q&A:
(0)
Dorval Pull-up Diverter Tub Spout (Champagne Bronze), RP100196CZ
Magnifying glass
Hover image to zoom
$468.35 each
In Stock
In Stock
Get 2 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Champagne Bronze

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Delta Dorval bath collection
  • Pull up to divert water from the tub spout to the shower head
  • 8-3/16" total length
  • Thread 1/2" IPS
  • Non-metallic construction

Specs

–
Material:

Brass

Finish:

Champagne Bronze

Type:

Tub Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy