Apply to be a TradeMaster!
Main product image of Classic Kitchen Soap/Lotion Dispenser - Matte Black, RP1001BL
Magnifying glass
Hover image to zoom

Classic Kitchen Soap/Lotion Dispenser - Matte Black, RP1001BL

Brand:
Delta
SKU:
RP1001BL
Rating:
(0)
Q&A:
(1)
Classic Kitchen Soap/Lotion Dispenser - Matte Black, RP1001BL
Magnifying glass
Hover image to zoom
$87.13 each
Backorder
Backorder
Get it Tue, Aug 25 - Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass

Description

The Delta Faucet Company creates products with the highest level of quality and technological advancement. Their products and services offer the highest levels of design, performance and aesthetics.

Features
  • Classic, sensible styling that complements any home.
  • Hand inspected for performance, Classic faucets handle the toughest of tasks with ease.
  • 13 ounce bottle holds ample amount of lotion/soap
  • Refill funnel included for increased convenience
  • Replaced RP1000
  • Lifetime Faucet and Finish Warranty
  • Specs

    Type:

    Soap/Lotion Dispenser

    Number of Holes:

    1

    Finish:

    Matte Black

    Spout Reach:

    3-1/8"

    Spout Height:

    3-3/8"

    Material:

    Brass

    Application:

    Kitchen

    Max Deck Thickness:

    1-1/2"

    Theme:

    Classic

    Capacity:

    13 oz

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Wed

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the OD of the threaded stem?

    Asked by Skip 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The outside diameter is 1 1/16".

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy