Apply to be a TradeMaster!
Main product image of Delta Dryden: Tub Spout - Non-Diverter, RP100747SS (Stainless Steel)
Magnifying glass
Hover image to zoom

Delta Dryden: Tub Spout - Non-Diverter, RP100747SS (Stainless Steel)

Brand:
Delta
SKU:
RP100747SS
Rating:
(0)
Q&A:
(0)
Delta Dryden: Tub Spout - Non-Diverter, RP100747SS (Stainless Steel)
Magnifying glass
Hover image to zoom
$191.86 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless
Product Highlight: Material
ABS

Description

–
RP100747SS is a Delta Dryden: Tub Spout - Non-Diverter, RP100747SS (Stainless Steel) manufactured by Delta.

Specs

–
Series:

Dryden

Country of Origin:

USA

Finish:

Stainless

Material:

ABS

Product Type:

Tub Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy