Apply to be a TradeMaster!
Main product image of Galeon Diverter Tub Spout, RP101394BL (Matte Black)
Magnifying glass
Hover image to zoom

Galeon Diverter Tub Spout, RP101394BL (Matte Black)

Brand:
Delta
SKU:
RP101394BL
Rating:
(0)
Q&A:
(0)
Galeon Diverter Tub Spout, RP101394BL (Matte Black)
Magnifying glass
Hover image to zoom
$135.51 each
In Stock
In Stock
Get 3 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Finish
Matte Black

Description

–
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Complete the look of your bath with this Diverter Tub Spout. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta faucets and showers are backed by our Lifetime Limited Warranty.
  • Coordinates perfectly with the Delta Galeon bath collectionPull up to divert water from tub spout to shower head
  • 8-5/8 inches total length
  • Thread-on tub spout connection
  • Sold individually
  • Backed by Delta Faucet's Lifetime Limited Warranty


Specs

–
Series:

Galeon

Approvals:

CEC Certified

CalGreen

Material:

ABS

Finish:

Matte Black

Country of Origin:

USA

Product Type:

Diverter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy