Apply to be a TradeMaster!
Main product image of Modern Square Shower Head (Chrome), RP101846
Magnifying glass
Hover image to zoom

Modern Square Shower Head (Chrome), RP101846

Brand:
Delta
SKU:
RP101846
Rating:
(0)
Q&A:
(0)
Modern Square Shower Head (Chrome), RP101846
Magnifying glass
Hover image to zoom
$49.74 each
In Stock
In Stock
Get 17 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Chrome

Description

–
The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Complete the look in your bath with this single-function shower head. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled shower heads use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Single-function shower head
  • Spray setting: Full Body Spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • 5 inches square
  • Standard 1/2-inch pipe fitting
  • Metal ball connector
  • Shower head only

Specs

–
Material:

Plastic

Type:

Shower Head

Product Type:

Shower Head

Flow Rate (GPM):

1.75

Finish:

Chrome

Flow Rate:

1.75 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy