The Day Savers – A National Tradesmen Day Contest
Main product image of Modern Square Showerhead (Matte Black), RP101846BL
Magnifying glass
Hover image to zoom

Modern Square Showerhead (Matte Black), RP101846BL

Brand:
Delta
SKU:
RP101846BL
Rating:
(0)
Q&A:
(0)
Modern Square Showerhead (Matte Black), RP101846BL
Magnifying glass
Hover image to zoom
$72.91 each
In Stock
In Stock
Get 3 Fri, Sep 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black

Description

The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Complete the look in your bath with this single-function shower head. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled shower heads use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

  • Single-function shower head
  • Spray setting: Full Body Spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • 5 inches square
  • Standard 1/2-inch pipe fitting
  • Metal ball connector
  • Shower head only

Specs

Finish:

Matte Black

Flow Rate (GPM):

1.75

Product Type:

Showerhead

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy