Apply to be a TradeMaster!
Main product image of Roman Tub Hand Shower w/ Transfer Valve (Chrome), RP14979
Magnifying glass
Hover image to zoom

Roman Tub Hand Shower w/ Transfer Valve (Chrome), RP14979

Brand:
Delta
SKU:
RP14979
Rating:
(0)
Q&A:
(0)
Roman Tub Hand Shower w/ Transfer Valve (Chrome), RP14979
Magnifying glass
Hover image to zoom
$628.76 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Knob
Product Highlight: Material
Plastic
Product Highlight: Finish
Chrome

Description

–


Features:
  • Hand shower must mount on deck; Handle can mount on deck or wall
  • 69" long hose provides extended reach
  • Flexible mounting arrangement allows design flexibility

Specs

–
Handle Style:

Knob

Flow Rate (GPM):

1.75

Material:

Plastic

Finish:

Chrome

Flow Rate:

1.75 GPM

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy