Apply to be a TradeMaster!
Main product image of Metal Chrome Temperature Knob And Cover, RP28595
Magnifying glass
Hover image to zoom

Metal Chrome Temperature Knob And Cover, RP28595

Brand:
Delta
SKU:
RP28595
Rating:
(2)
Q&A:
(0)
Metal Chrome Temperature Knob And Cover, RP28595
Magnifying glass
Hover image to zoom
$13.42 each
In Stock
In Stock
Get 7 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal

Description

–
Metal Chrome Temperature Knob And Cover

Product Overview
This replacement temperature dial knob and cover is designed for use with Delta tub/shower faucets. Features red/blue temperature indicators. Sold individually.

Product Details
  • Product Type: Lever, Temperature Knob and Cover
  • Material: Metal
  • Number of Handles:1
  • Finish: Chrome
  • Used on: Shower Trims

Specs

–
Finish:

Chrome

Type:

Hot/Cold

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
4
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It's not metal

It's plastic. But it fits.
K. M.
PA
3 years ago
Was this review helpful to you?

Perfect replacement

Easy to install
Bob
Langhorne, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy