Shop Resideo Sale
Main product image of Victorian Hand Shower w/ Transfer Valve - Roman Tub - Less Handle (Polished Brass), RP33791PBLHP
Magnifying glass
Hover image to zoom

Victorian Hand Shower w/ Transfer Valve - Roman Tub - Less Handle (Polished Brass), RP33791PBLHP

Brand:
Delta
SKU:
RP33791PBLHP
Rating:
(0)
Q&A:
(0)
Victorian Hand Shower w/ Transfer Valve - Roman Tub - Less Handle (Polished Brass), RP33791PBLHP
Magnifying glass
Hover image to zoom
$768.21 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Polished Brass

Description

–


Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Vintage and elegant, Polished Brass lends an old-world look to traditionally-styled spaces. The highly-glossed surface and vibrant warmth provides a pop of color against neutral tones for an eye-catching highlight to your décor. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor, so you can enjoy a tub filler you'll love to look at for life. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Spray settings include: Full Body spray
  • Complete unit includes trim and rough-in
  • Easy installation also allows for above-deck adjustability
  • Hand shower includes double check valves for backflow protection
  • Handle not included
  • Must purchase handle kit model # H512PB or H516PB separately

Specs

–
GPM:

1.75

Flow Rate (GPM):

1.75

Number of Handles:

1

Finish:

Polished Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy