Shop Resideo Sale
Main product image of 16" Shower Arm (Polished Nickel), RP46870PN
Magnifying glass
Hover image to zoom

16" Shower Arm (Polished Nickel), RP46870PN

Brand:
Delta
SKU:
RP46870PN
Rating:
(0)
Q&A:
(0)
16" Shower Arm (Polished Nickel), RP46870PN
Magnifying glass
Hover image to zoom
$135.59 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Brass

Description

–


Features:
  • 16" long
  • 1/2" IPS male threads

Specs

–
Finish:

Polished Nickel

Type:

Shower Arm

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy