Apply to be a TradeMaster!
Main product image of Premium 3-Setting Shower Head (Chrome), RP48590
Magnifying glass
Hover image to zoom

Premium 3-Setting Shower Head (Chrome), RP48590

Brand:
Delta
SKU:
RP48590
Rating:
(0)
Q&A:
(0)
Premium 3-Setting Shower Head (Chrome), RP48590
Magnifying glass
Hover image to zoom
$85.84 each
In Stock
In Stock
Get 5 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Plastic

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

Upgrading to a new Delta showerhead is a great weekend DIY project. No special tools required.

Features:
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body, Massaging, Soft Drench
  • 4" shower head length

Specs

–
Finish:

Chrome

Flow Rate:

2.5 GPM

Type:

Shower Head

Product Type:

Shower Head

Flow Rate (GPM):

2.5

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy