Apply to be a TradeMaster!
Main product image of 1-Setting Raincan Round Shower Head, RP48686 (Chrome)
Magnifying glass
Hover image to zoom

1-Setting Raincan Round Shower Head, RP48686 (Chrome)

Brand:
Delta
SKU:
RP48686
Rating:
(0)
Q&A:
(0)
1-Setting Raincan Round Shower Head, RP48686 (Chrome)
Magnifying glass
Hover image to zoom
$105.83 each
Out of Stock
Out of Stock
Get it Fri, Sep 25 - Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Material
Plastic

Description

Upgrading to a new Delta showerhead is a great weekend DIY project. No special tools required.

Features:
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body
  • 2 3/4" shower head length

Specs

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Type:

Shower Head

Finish:

Chrome

Flow Rate:

1.75 GPM

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy