Apply to be a TradeMaster!
Main product image of 3-Setting Hand Shower - Full Body, Massaging, and Soft Drench (Stainless), RP48769SS
Magnifying glass
Hover image to zoom

3-Setting Hand Shower - Full Body, Massaging, and Soft Drench (Stainless), RP48769SS

Brand:
Delta
SKU:
RP48769SS
Rating:
(0)
Q&A:
(0)
3-Setting Hand Shower - Full Body, Massaging, and Soft Drench (Stainless), RP48769SS
Magnifying glass
Hover image to zoom
$144.84 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless
Product Highlight: Material
Plastic

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

Wash the day away with this multi-functional hand shower. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.

Features:
  • Spray settings include: Full Body, Massaging, and Soft Drench
  • Hose sold separately
  • Assembled dimensions: 3-9/16" H x 10-3/32" D x 3-25/32" W
  • Installs in minutes

Specs

–
Finish:

Stainless

Material:

Plastic

Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Product Type:

Handshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy