Apply to be a TradeMaster!
Main product image of Raincan Single-Setting Shower Head, Round (Chrome)
Magnifying glass
Hover image to zoom

Raincan Single-Setting Shower Head, Round (Chrome)

Brand:
Delta
SKU:
RP51305
Rating:
(0)
Q&A:
(0)
Raincan Single-Setting Shower Head, Round (Chrome)
Magnifying glass
Hover image to zoom
RP51305 has been discontinued
Discontinued February 13, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Raincan Single-Setting Shower Head, Round (Chrome)

Product Features:
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • 2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa

Specs

–
Finish:

Chrome

Type:

Shower Head

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm