Apply to be a TradeMaster!
Main product image of Shower Arm (Chrome), RP6023
Magnifying glass
Hover image to zoom

Shower Arm (Chrome), RP6023

Brand:
Delta
SKU:
RP6023
Rating:
(0)
Q&A:
(0)
Shower Arm (Chrome), RP6023
Magnifying glass
Hover image to zoom
$29.47 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
5-1/2" Length
Product Highlight: Size
5-1/2"

Description

–
The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads. You can install with confidence knowing that Delta backs this adjustable slide bar with a lifetime limited warranty.

Product Features
  • 5-1/2 in. long shower arm
  • 1/2 in. IPS male threads
  • Wall-mount
  • Sold individually
  • Lifetime limited warranty

Specs

–
Finish:

Chrome

Type:

Shower Arm

Length (Inches):

5-1/2"

Size:

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy