Apply to be a TradeMaster!
Main product image of H2OKinetic Single-Setting Raincan Shower Head, 1.75 GPM (Lumicoat Stainless), RP70175SSPR
Magnifying glass
Hover image to zoom

H2OKinetic Single-Setting Raincan Shower Head, 1.75 GPM (Lumicoat Stainless), RP70175SSPR

Brand:
Delta
SKU:
RP70175SSPR
Rating:
(0)
Q&A:
(0)
H2OKinetic Single-Setting Raincan Shower Head, 1.75 GPM (Lumicoat Stainless), RP70175SSPR
Magnifying glass
Hover image to zoom
$214.90 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Lumicoat Stainless

Description

–
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumber's tape, making it an easy DIY project. Delta H2Okinetic Showers with PowerDrench Spray look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray
  • Shower head only
  • Shower arm and flange sold separately

Specs

–
Product Type:

Shower

GPM:

1.75

Finish:

Lumicoat Stainless

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy