Apply to be a TradeMaster!
Main product image of Silverton Touch-Clean Water-Efficient Shower Head, 1.75 GPM (Chrome), RP72856
Magnifying glass
Hover image to zoom

Silverton Touch-Clean Water-Efficient Shower Head, 1.75 GPM (Chrome), RP72856

Brand:
Delta
SKU:
RP72856
Rating:
(0)
Q&A:
(0)
Silverton Touch-Clean Water-Efficient Shower Head, 1.75 GPM (Chrome), RP72856
Magnifying glass
Hover image to zoom
$87.41 each
In Stock
In Stock
Get 4 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • WaterSense certification promotes water conservation
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Installs in minutes
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Shower arm and flange sold separately
  • Genuine Delta repair part
  • Lifetime limited warranty

Specs

–
Product Type:

Shower

Finish:

Chrome

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy