Apply to be a TradeMaster!
Main product image of Trinsic 1-Setting Hand Shower (Stainless), RP73384SS
Magnifying glass
Hover image to zoom

Trinsic 1-Setting Hand Shower (Stainless), RP73384SS

Brand:
Delta
SKU:
RP73384SS
Rating:
(0)
Q&A:
(0)
Trinsic 1-Setting Hand Shower (Stainless), RP73384SS
Magnifying glass
Hover image to zoom
$171.52 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Stainless

Description

–
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.

Features:
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Hose sold separately
  • Mounting bracket sold separately
  • WaterSense labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Certified dual check valves for backflow protection
  • Genuine Delta repair part
  • Lifetime limited warranty

Specs

–
Material:

Plastic

Finish:

Stainless

Product Type:

Handshower

Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy