Apply to be a TradeMaster!
Main product image of Dome Strainer w/ Screw (Stainless), RP7430SS
Magnifying glass
Hover image to zoom

Dome Strainer w/ Screw (Stainless), RP7430SS

Brand:
Delta
SKU:
RP7430SS
Rating:
(0)
Q&A:
(1)
Dome Strainer w/ Screw (Stainless), RP7430SS
Magnifying glass
Hover image to zoom
$38.93 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless

Description

–


This Dome Strainer with Screw is a key component to a coordinated bathroom. As part of a company that delivers water every day through millions of faucets worldwide, Delta provides a lifetime limited warranty on all parts to the original consumer. Delta is committed to providing you the best experience with water. Another way that Delta is more than just a faucet.
  • Dome strainer with screw
  • Screw 10-24 x 1.75 in.
  • For use with drain assemblies RP291CZ, RP391CZ and RP691CZ (sold separately)
  • Finish guaranteed not to tarnish or corrode
  • Sold individually

Specs

–
Finish:

Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the size of the drain cover stainless steel?

Asked by Vicki 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Vicki. The RP7430SS dome strainer is 2.85” in diameter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy